MECALINE P16B1014 8SR14 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P16B1014
Rubix:45036327
Manufacturer :866084
EAN:3660338202704

Documents
Product details : MECALINE P16B1014 8SR14 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 14 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 114.15 mm |
| Outer diameter | 125 mm |
| Total width | 40 mm |
| Crown circle diameter | 125 mm |
Show UNSPSC/ECL@SS
£ 13.94 excl. VAT
/ Each
£ 16.73 incl. VAT
- In stock: Next day delivery
