Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883157 P08B1046 4SR46 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883157 P08B1046 4SR46 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P08B1046
rubix:
254A6874
manufacturer :
883157
ean:
3660338365744
Technical specifications
Chain pitch
12.7
mm
Profile
Simplex (1)
Number of teeth
46
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883157 P08B1046 4SR46 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 46 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Simplex (1)
Number of teeth
46
ISO code
08B-1
Material
C45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.94
excl. VAT
/
Each
£
15.53
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 876677 P28B1030 14SR30 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876670 P28B1023 14SR23 BS SIMPLEX PILOT BORED SPROCKET
MECALINE PMA08B1016 41-16 SIMPLEX TAPER LOCK SPROCKET
MECALINE P06B1021 3SR21 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876152 P06B3039 3TR39 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876117 P06B2028 3DR28 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887397 P32B2011R 16DR11 BS DUPLEX HARDENED TOOTH PILOT BORED
MECALINE 887410 P32B3025R 16TR25 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE 894608 P12B1018SS 6SR18SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE P12B3021 866077 SPROCKET 21 TH. 12B3 (19,05) T
MECALINE 875994 P04B1028 6MM 28 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876496 P20B1031 10SR31 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883158 P08B2046 4DR46 BS DUPLEX PILOT BORED SPROCKET
MECALINE 894554 P06B1017SS 3SR17SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 857114 PMA06B1095 31-95 SIMPLEX TAPER LOCK SPROCKET 95 TH