MECALINE P12B3017 866074 SPROCKET 17 TH. 12B3 (19,05) T
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P12B3017
Rubix:222A6899
Manufacturer :866074
EAN:3660338202605


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
Documents
Product details : MECALINE P12B3017 866074 SPROCKET 17 TH. 12B3 (19,05) T
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B3 - 17 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
| ISO code | 12b-3 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 103.67 mm |
| Outer diameter | 111.5 mm |
| Total width | 70 mm |
| Crown circle diameter | 111.5 mm |
Show UNSPSC/ECL@SS
£ 40.52 excl. VAT
/ Each
£ 48.62 incl. VAT
- In stock: Next day delivery