MECALINE 876430 P16B1035 8SR35 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P16B1035
Rubix:254A7080
EAN:3660338300066

Documents
Product details : MECALINE 876430 P16B1035 8SR35 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 35 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 35 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 283.36 mm |
| Outer diameter | 296.2 mm |
| Total width | 50 mm |
| Crown circle diameter | 296.2 mm |
Show UNSPSC/ECL@SS
£ 43.88 excl. VAT
/ Each
£ 52.66 incl. VAT
- Usually arrives within 14 working days
