MECALINE 857327 PMA16B1114 81-114 SIMPLEX TAPER LOCK SPROCKET 114 TH
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA16B1114
Rubix:254A7706
Manufacturer :857327
EAN:3660338125881


Technical specifications
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 114 |
Documents
Product details : MECALINE 857327 PMA16B1114 81-114 SIMPLEX TAPER LOCK SPROCKET 114 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 114 teeth (3030) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 114 |
| ISO code | 16b-1 |
| Material | gg25 cast iron |
| Hub diameter | 140 mm |
| Pitch diameter | 921.81 mm |
| Outer diameter | 934.3 mm |
| Total width | 76 mm |
| Crown circle diameter | 934.3 mm |
Show UNSPSC/ECL@SS
£ 542.24 excl. VAT
/ Each
£ 650.69 incl. VAT
- Usually arrives within 14 working days