MECALINE P08B1023 4SR23 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P08B1023
Rubix:45036224
Manufacturer :865927
EAN:3660338201134

Documents
Product details : MECALINE P08B1023 4SR23 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 23 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 23 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Pitch diameter | 93.27 mm |
| Outer diameter | 98.2 mm |
| Total width | 28 mm |
| Crown circle diameter | 98.2 mm |
Show UNSPSC/ECL@SS
£ 3.26 excl. VAT
/ Each
£ 3.91 incl. VAT
- In stock: Next day delivery
