MECALINE P08B1035 865937 SPROCKET 35 TH. 08B1 (12,70) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P08B1035
Rubix:222A6796
Manufacturer :865937
EAN:3660338201233

Documents
Product details : MECALINE P08B1035 865937 SPROCKET 35 TH. 08B1 (12,70) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 35 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 35 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Pitch diameter | 141.68 mm |
| Outer diameter | 146.7 mm |
| Total width | 30 mm |
| Crown circle diameter | 146.7 mm |
Show UNSPSC/ECL@SS
£ 12.74 excl. VAT
/ Each
£ 15.29 incl. VAT
- Usually arrives within 14 working days
