MECALINE P16B1018 866088 SPROCKET 18 TH. 16B1 (25,40) S

Sprocket Pilot Bore Simplex

See technical informationSee documents
References
Mecaline:P16B1018
Rubix:222A6906
Manufacturer :866088
EAN:3660338202742
brand logo
Technical specifications
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth18
See all Specifications
Documents

Product details : MECALINE P16B1018 866088 SPROCKET 18 TH. 16B1 (25,40) S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 18 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch25.4 mm
Profilesimplex (1)
Number of teeth18
ISO code16b-1
Materialc45 steel
Pilot bore diameter20 mm
Pitch diameter146.28 mm
Outer diameter157 mm
Total width45 mm
Crown circle diameter157 mm
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ Each
£ 33.72 incl. VAT
  • In stock: Next day delivery