MECALINE P12B1017 6SR17 BS SIMPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Simplex

See technical informationSee documents

References

Mecaline:P12B1017
Rubix:45036302
Manufacturer :866034
EAN:3660338202209
brand logo

Technical specifications

Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth17
See all Specifications

Documents

Product details : MECALINE P12B1017 6SR17 BS SIMPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 17 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth17
ISO code12b-1
Materialc45 steel
Pilot bore diameter16 mm
Pitch diameter103.67 mm
Outer diameter111.5 mm
Total width35 mm
Crown circle diameter111.5 mm
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
  • In stock: Next day delivery