Sprocket Pilot Bore Triplex
Chain pitch | 9.525 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 26 |
Chain pitch | 9.525 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 26 |
ISO code | 06B-3 |
Pilot bore diameter | 14 mm |
Pitch diameter | 79.02 mm |
Outer diameter | 83 mm |
Material | C45 steel |
Drilling diameter | 14 mm |
Total width | 40 mm |
Crown circle diameter | 83 mm |
Usually arrives within 14 working days