MECALINE PMA12B1018 61-18 SIMPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA12B1018
Rubix:45036315
Manufacturer :857252
EAN:3660338125140


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 18 |
Documents
Product details : MECALINE PMA12B1018 61-18 SIMPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B1 - 18 teeth (2012) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 18 |
| ISO code | 12b-1 |
| Material | c45 steel |
| Hub diameter | 90 mm |
| Pitch diameter | 109.71 mm |
| Outer diameter | 118 mm |
| Total width | 32 mm |
| Crown circle diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 18.36 excl. VAT
/ Each
£ 22.03 incl. VAT
- In stock: Next day delivery