MECALINE 857357 PMA16B3045 83-45 TRIPLEX TAPER LOCK SPROCKET 45 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA16B3045
Rubix:254A7719
Manufacturer :857357
EAN:3660338126185

Documents
Product details : MECALINE 857357 PMA16B3045 83-45 TRIPLEX TAPER LOCK SPROCKET 45 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B3 - 45 teeth (4030) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 45 |
| ISO code | 16b-3 |
| Material | c45 steel |
| Hub diameter | 216 mm |
| Pitch diameter | 364.13 mm |
| Outer diameter | 377.1 mm |
| Total width | 79.6 mm |
| Crown circle diameter | 377.1 mm |
Show UNSPSC/ECL@SS
£ 350.36 excl. VAT
/ Each
£ 420.43 incl. VAT
- Usually arrives within 14 working days
