MECALINE P24B1025 866138 SPROCKET 25 TH. 24B1 (38,10) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P24B1025
Rubix:222A6950
Manufacturer :866138
EAN:3660338203244

Documents
Product details : MECALINE P24B1025 866138 SPROCKET 25 TH. 24B1 (38,10) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B1 - 25 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 25 |
| ISO code | 24b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 304 mm |
| Outer diameter | 319 mm |
| Total width | 60 mm |
| Crown circle diameter | 319 mm |
Show UNSPSC/ECL@SS
£ 108.46 excl. VAT
/ Each
£ 130.15 incl. VAT
- Usually arrives within 14 working days
