MECALINE PMA06B2026 857125 SPROCKET 26 TH. 06B2 ( 9,52) D TL 1210

Sprocket - Taper Bore Type Duplex

See technical informationSee documents
References
Mecaline:PMA06B2026
Rubix:222A6694
Manufacturer :857125
EAN:3660338123900
brand logo
Technical specifications
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth26
See all Specifications
Documents

Product details : MECALINE PMA06B2026 857125 SPROCKET 26 TH. 06B2 ( 9,52) D TL 1210


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B2 - 26 teeth (1210) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth26
ISO code06b-2
Materialc45 steel
Hub diameter65 mm
Pitch diameter79.02 mm
Outer diameter83 mm
Total width25 mm
Crown circle diameter83 mm
Show UNSPSC/ECL@SS
£ 5.46 excl. VAT
/ Each
£ 6.55 incl. VAT
  • Usually arrives within 14 working days