Sprocket Pilot Bore Duplex
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 76 |
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 76 |
ISO code | 12b-2 |
Pilot bore diameter | 29 mm |
Hub diameter | 140 mm |
Material | cast iron gg25 |
Total width | 63 mm |
Crown circle diameter | 469.9 mm |
Usually arrives within 14 working days