MECALINE 857187 PMA08B3015 43-15 TRIPLEX TAPER LOCK SPROCKET 15 TH

Sprocket - Taper Bore Type Triplex

See technical informationSee documents

References

Mecaline:PMA08B3015
Rubix:254A7664
Manufacturer :857187
EAN:3660338124518
brand logo

Technical specifications

Chain pitch12.7 mm
Profiletriplex (3)
Number of teeth15
See all Specifications

Documents

Product details : MECALINE 857187 PMA08B3015 43-15 TRIPLEX TAPER LOCK SPROCKET 15 TH


Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B3 - 15 teeth (1008) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profiletriplex (3)
Number of teeth15
ISO code08b-3
Materialc45 steel
Hub diameter34.9 mm
Pitch diameter61.9 mm
Outer diameter65.5 mm
Total width34.9 mm
Crown circle diameter65.5 mm
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
  • Usually arrives within 14 working days