MECALINE 876072 P05B1057 8MM 57 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P05B1057
Rubix:254A6765
EAN:3660338296482

Documents
Product details : MECALINE 876072 P05B1057 8MM 57 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 05B1 - 57 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
| ISO code | 05b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 145.22 mm |
| Outer diameter | 148.6 mm |
| Total width | 20 mm |
| Crown circle diameter | 148.6 mm |
Show UNSPSC/ECL@SS
£ 7.08 excl. VAT
/ Each
£ 8.50 incl. VAT
- Usually arrives within 14 working days
