Sprocket Pilot Bore Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 18 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 18 |
ISO code | 10B-1 |
Hub diameter | 70 mm |
Pitch diameter | 91.42 mm |
Outer diameter | 98.3 mm |
Material | C45 Steel |
Drilling diameter | 14 mm |
Total width | 30 mm |
Usually arrives within 14 working days