CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 18 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2S-18T-PB-FEN
Rubix:406A0081
Manufacturer :027B0118


Technical specifications
| Chain pitch | 12.7 mm |
|---|---|
| Profile | double simplex |
| Number of teeth | 18 |
Product details : CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 18 TEETH
Sprocket 08B-1 Z=18 pilot bored 12mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | double simplex |
| Number of teeth | 18 |
| ISO code | 08b-1 |
| Material | steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 56 mm |
| Pitch diameter | 73.14 mm |
| Outer diameter | 77.8 mm |
| Weight | 0.75 kg |
| Total width | 7.2 mm |
| Crown circle diameter | 77.8 mm |
Show UNSPSC/ECL@SS
£ 10.53 excl. VAT
/ Each
£ 12.64 incl. VAT
- Delivery usually within ( 2 ) days