Sprocket Pilot Bore Triplex
Chain pitch | 25.4 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 76 |
Chain pitch | 25.4 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 76 |
ISO code | 16B-3 |
Pilot bore diameter | 44 mm |
Hub diameter | 180 mm |
Material | C45 steel |
Total width | 110 mm |
Crown circle diameter | 627 mm |
Usually arrives within 14 working days