MECALINE 876583 P24B1030 12SR30 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P24B1030
Rubix:254A7270
EAN:3660338301599

Documents
Product details : MECALINE 876583 P24B1030 12SR30 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B1 - 30 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
| ISO code | 24b-1 |
| Material | gg25 cast iron |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 364.5 mm |
| Outer diameter | 379.5 mm |
| Total width | 60 mm |
| Crown circle diameter | 379.5 mm |
Show UNSPSC/ECL@SS
£ 102.12 excl. VAT
/ Each
£ 122.54 incl. VAT
- Usually arrives within 14 working days
