MECALINE 894610 P12B1021SS 6SR21SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P12B1021SS
Rubix:254A7617
Manufacturer :894610


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
Documents
Product details : MECALINE 894610 P12B1021SS 6SR21SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 12B1 -21 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 21 |
| ISO code | 12b-1 |
| Material | stainless steel |
| Pilot bore diameter | 20 mm |
| Hub diameter | 90 mm |
| Pitch diameter | 136 mm |
| Outer diameter | 136 mm |
| Total width | 40 mm |
Show UNSPSC/ECL@SS
£ 47.42 excl. VAT
/ Each
£ 56.90 incl. VAT
- Usually arrives within 14 working days