MECALINE 876683 P28B1036 14SR36 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P28B1036
Rubix:254A7388
EAN:3660338302596


Technical specifications
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 36 |
Documents
Product details : MECALINE 876683 P28B1036 14SR36 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B1 - 36 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 36 |
| ISO code | 28b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 510.01 mm |
| Outer diameter | 529 mm |
| Total width | 75 mm |
| Crown circle diameter | 529 mm |
Show UNSPSC/ECL@SS
£ 221.84 excl. VAT
/ Each
£ 266.21 incl. VAT
- Usually arrives within 14 working days