Sprocket Pilot Bore Simplex
Chain pitch | 44.45 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 8 |
Chain pitch | 44.45 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 8 |
ISO code | 28b-1 |
Pilot bore diameter | 25 mm |
Pitch diameter | 116.15 mm |
Outer diameter | 132 mm |
Material | c45 steel |
Drilling diameter | 25 mm |
Total width | 70 mm |
Crown circle diameter | 132 mm |
Usually arrives within 14 working days