MECALINE P06B3023 865911 SPROCKET 23 TH. 06B3 ( 9,52) T
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P06B3023
Rubix:222A6787
Manufacturer :865911
EAN:3660338200977


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
Documents
Product details : MECALINE P06B3023 865911 SPROCKET 23 TH. 06B3 ( 9,52) T
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B3 - 23 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
| ISO code | 06b-3 |
| Material | c45 steel |
| Pilot bore diameter | 14 mm |
| Pitch diameter | 69.95 mm |
| Outer diameter | 73.5 mm |
| Total width | 40 mm |
| Crown circle diameter | 73.5 mm |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
- Usually arrives within 14 working days