MECALINE 876661 P28B1014 14SR14 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P28B1014
Rubix:254A7366
EAN:3660338302374


Technical specifications
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
Documents
Product details : MECALINE 876661 P28B1014 14SR14 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B1 - 14 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
| ISO code | 28b-1 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 199.76 mm |
| Outer diameter | 218.2 mm |
| Total width | 70 mm |
| Crown circle diameter | 218.2 mm |
Show UNSPSC/ECL@SS
£ 43.56 excl. VAT
/ Each
£ 52.27 incl. VAT
- Usually arrives within 14 working days