MECALINE 876780 P32B1040 16SR40 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P32B1040
Rubix:254A7501
EAN:3660338303562

Documents
Product details : MECALINE 876780 P32B1040 16SR40 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 32B1 - 40 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 50.8 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 40 |
| ISO code | 32b-1 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 647.47 mm |
| Outer diameter | 670.3 mm |
| Total width | 90 mm |
| Crown circle diameter | 670.3 mm |
Show UNSPSC/ECL@SS
£ 345.37 excl. VAT
/ Each
£ 414.44 incl. VAT
- Usually arrives within 14 working days
