CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 23 TEETH

Pilot bored sprocket

See technical information
References
Fenner:3/8S-23T-PB-FEN
Rubix:406A0030
Manufacturer :027A0123
brand logo
Technical specifications
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth23
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 23 TEETH


Sprocket 06B-1 Z=23 pilot bored 12mm

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth23
ISO code06b-1
Materialc45 steel
Pilot bore diameter12 mm
Hub diameter52 mm
Pitch diameter69.95 mm
Outer diameter73.5 mm
Total width5.3 mm
Crown circle diameter73.5 mm
Show UNSPSC/ECL@SS
£ 10.65 excl. VAT
/ Each
£ 12.78 incl. VAT
  • Delivery usually within ( 2 ) days