MECALINE 876461 P16B3022 8TR22 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P16B3022
Rubix:254A7130
EAN:3660338300370

Documents
Product details : MECALINE 876461 P16B3022 8TR22 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B3 - 22 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 22 |
| ISO code | 16b-3 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 178.48 mm |
| Outer diameter | 189.3 mm |
| Total width | 100 mm |
| Crown circle diameter | 189.3 mm |
Show UNSPSC/ECL@SS
£ 67.32 excl. VAT
/ Each
£ 80.78 incl. VAT
- Usually arrives within 14 working days
