MECALINE 883172 P08B1095 4SR95 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P08B1095
Rubix:254A6880
Manufacturer :883172
EAN:3660338365898

Documents
Product details : MECALINE 883172 P08B1095 4SR95 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 95 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 95 |
| ISO code | 08b-1 |
| Material | gg25 cast iron |
| Total width | 40 mm |
Show UNSPSC/ECL@SS
£ 42.74 excl. VAT
/ Each
£ 51.29 incl. VAT
- Usually arrives within 14 working days
