MECALINE 876554 P20B3029 10TR29 BS TRIPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Triplex

See technical informationSee documents

References

Mecaline:P20B3029
Rubix:254A7240
EAN:3660338301308
brand logo

Technical specifications

Chain pitch31.75 mm
Profiletriplex (3)
Number of teeth29
See all Specifications

Documents

Product details : MECALINE 876554 P20B3029 10TR29 BS TRIPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B3 - 29 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch31.75 mm
Profiletriplex (3)
Number of teeth29
ISO code20b-3
Materialc45 steel
Pilot bore diameter25 mm
Pitch diameter293.65 mm
Outer diameter308.8 mm
Total width115 mm
Crown circle diameter308.8 mm
£ 209.62 excl. VAT
/ Each
£ 251.54 incl. VAT
  • Usually arrives within 14 working days