Sprocket Pilot Bore Simplex
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 60 |
Chain pitch | 19.05 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 60 |
ISO code | 12B-1 |
Pilot bore diameter | 23 mm |
Hub diameter | 110 mm |
Material | C45 steel |
Total width | 56 mm |
Crown circle diameter | 373 mm |
Usually arrives within 14 working days