MECALINE 876714 P28B2034 14DR34 BS DUPLEX PILOT BORED SPROCKET

Sprocket Pilot Bore Duplex

See technical informationSee documents

References

Mecaline:P28B2034
Rubix:254A7428
EAN:3660338302909
brand logo

Technical specifications

Chain pitch44.45 mm
Profileduplex (2)
Number of teeth34
See all Specifications

Documents

Product details : MECALINE 876714 P28B2034 14DR34 BS DUPLEX PILOT BORED SPROCKET


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B2 - 34 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch44.45 mm
Profileduplex (2)
Number of teeth34
ISO code28b-2
Materialc45 steel
Pilot bore diameter30 mm
Pitch diameter481.75 mm
Outer diameter500 mm
Total width120 mm
Crown circle diameter500 mm
£ 626.10 excl. VAT
/ Each
£ 751.32 incl. VAT
  • Usually arrives within 14 working days