MECALINE PMA10B2020 857226 SPROCKET 20 TH. 10B2 (15,87) D TL 1610
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA10B2020
Rubix:222A6717
Manufacturer :857226
EAN:3660338124891


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 20 |
Documents
Product details : MECALINE PMA10B2020 857226 SPROCKET 20 TH. 10B2 (15,87) D TL 1610
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B2 - 20 teeth (1610) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 20 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pitch diameter | 101.49 mm |
| Outer diameter | 108.4 mm |
| Total width | 25.5 mm |
| Crown circle diameter | 108.4 mm |
Show UNSPSC/ECL@SS
£ 9.52 excl. VAT
/ Each
£ 11.42 incl. VAT
- Usually arrives within 14 working days