Sprocket Pilot Bore Simplex
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 95 |
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 95 |
ISO code | 20B-1 |
Pilot bore diameter | 35 mm |
Hub diameter | 150 mm |
Material | C45 steel |
Total width | 90 mm |
Crown circle diameter | 975.2 mm |
Usually arrives within 14 working days