MECALINE PMA06B1114 857115 SPROCKET 114 TH. 06B1 ( 9,52) S TL 1215
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA06B1114
Rubix:222A6691
Manufacturer :857115
EAN:3660338123801


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 114 |
Documents
Product details : MECALINE PMA06B1114 857115 SPROCKET 114 TH. 06B1 ( 9,52) S TL 1215
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B1 - 14 teeth (1215) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 114 |
| ISO code | 06b-1 |
| Material | gg25 cast iron |
| Hub diameter | 80 mm |
| Pitch diameter | 345.68 mm |
| Outer diameter | 349.5 mm |
| Total width | 38 mm |
| Crown circle diameter | 349.5 mm |
Show UNSPSC/ECL@SS
£ 46.75 excl. VAT
/ Each
£ 56.10 incl. VAT
- Usually arrives within 14 working days