Sprocket - Taper Bore Type Duplex
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 57 |
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 57 |
ISO code | 06B-2 |
Taper bush | 1610 |
Hub diameter | 80 mm |
Pitch diameter | 172.91 mm |
Outer diameter | 176.9 mm |
Material | GG25 cast iron |
Total width | 25 mm |
Crown circle diameter | 176.9 mm |
In stock: Next day delivery