CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 24 TEETH

Pilot bored sprocket

See technical information
References
Fenner:3/4S-24T-PB-FEN
Rubix:406A0195
Manufacturer :027D0124
brand logo
Technical specifications
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth24
See all Specifications

Product details : CHAIN SPROCKET PILOT BORE 12B-1 BS 3/4 X 7/16 INCH SIMPLEX 24 TEETH


Sprocket 12B-1 Z=24 pilot bored 20mm

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth24
ISO code12b-1
Materialc45 steel
Pilot bore diameter20 mm
Hub diameter90 mm
Pitch diameter145.94 mm
Outer diameter153.9 mm
Weight2.68 kg
Total width11.1 mm
Crown circle diameter153.9 mm
Show UNSPSC/ECL@SS
£ 34.71 excl. VAT
/ Each
£ 41.65 incl. VAT
  • Delivery usually within ( 2 ) days