Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 19 |
Chain pitch | 25.4 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 19 |
ISO code | 16b-1 |
Taper bush | 2517 |
Hub diameter | 108 mm |
Pitch diameter | 154.33 mm |
Outer diameter | 165.2 mm |
Material | c45 steel |
Total width | 79.6 mm |
Usually arrives within 14 working days