MECALINE P08B1008 865912 SPROCKET 8 TH. 08B1 (12,70) S

Sprocket Pilot Bore Simplex

See technical informationSee documents
References
Mecaline:P08B1008
Rubix:222A6788
Manufacturer :865912
EAN:3660338200984
brand logo
Technical specifications
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth8
See all Specifications
Documents

Product details : MECALINE P08B1008 865912 SPROCKET 8 TH. 08B1 (12,70) S


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 08 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch12.7 mm
Profilesimplex (1)
Number of teeth8
ISO code08b-1
Materialc45 steel
Pilot bore diameter10 mm
Pitch diameter33.18 mm
Outer diameter37.2 mm
Total width22 mm
Crown circle diameter37.2 mm
Show UNSPSC/ECL@SS
£ 4.29 excl. VAT
/ Each
£ 5.15 incl. VAT
  • In stock: Next day delivery