Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 20 |
Chain pitch | 15.875 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 20 |
ISO code | 10b-3 |
Pilot bore diameter | 16 mm |
Hub diameter | 84 mm |
Pitch diameter | 101.49 mm |
Outer diameter | 108.4 mm |
Material | c45 steel |
Drilling diameter | 16 mm |
Total width | 60 mm |
Crown circle diameter | 108.4 mm |
Usually arrives within 14 working days