Sprocket Pilot Bore Triplex Hardened Teeth
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 19 |
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 19 |
ISO code | 20B-3 |
Pilot bore diameter | 25 mm |
Hub diameter | 120 mm |
Pitch diameter | 192.91 mm |
Outer diameter | 208.1 mm |
Material | C45 Steel |
Drilling diameter | 25 mm |
Total width | 115 mm |
Crown circle diameter | 208.1 mm |
Usually arrives within 14 working days