MECALINE P12B2057 866071 SPROCKET 57 TH. 12B2 (19,05) D

Sprocket Pilot Bore Duplex

See technical informationSee documents

References

Mecaline:P12B2057
Rubix:222A6896
Manufacturer :866071
EAN:3660338202575
brand logo

Technical specifications

Chain pitch19.05 mm
Profileduplex (2)
Number of teeth57
See all Specifications

Documents

Product details : MECALINE P12B2057 866071 SPROCKET 57 TH. 12B2 (19,05) D


Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B2 - 57 teeth - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth57
ISO code12b-2
Materialc45 steel
Pilot bore diameter25 mm
Pitch diameter345.81 mm
Outer diameter355.4 mm
Total width51 mm
Crown circle diameter355.4 mm
£ 130.19 excl. VAT
/ Each
£ 156.23 incl. VAT
  • In stock: Next day delivery