Sprocket Pilot Bore Triplex
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 11 |
Chain pitch | 31.75 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 11 |
ISO code | 20B-3 |
Pilot bore diameter | 20 mm |
Pitch diameter | 112.68 mm |
Outer diameter | 127.8 mm |
Material | C45 steel |
Drilling diameter | 20 mm |
Total width | 115 mm |
Crown circle diameter | 127.8 mm |
Usually arrives within 14 working days