MECALINE 876559 P20B3034 10TR34 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P20B3034
Rubix:254A7245
EAN:3660338301353


Technical specifications
| Chain pitch | 31.75 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 34 |
Documents
Product details : MECALINE 876559 P20B3034 10TR34 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B3 - 34 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 34 |
| ISO code | 20b-3 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 334.1 mm |
| Outer diameter | 359.3 mm |
| Total width | 115 mm |
| Crown circle diameter | 359.3 mm |
Show UNSPSC/ECL@SS
£ 277.50 excl. VAT
/ Each
£ 333.00 incl. VAT
- Usually arrives within 14 working days