CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 28 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:1/2S-28T-PB-FEN
Rubix:406A0091
Manufacturer :027B0128

Product details : CHAIN SPROCKET PILOT BORE 08B-1 BS 1/2 X 5/16 INCH SIMPLEX 28 TEETH
Sprocket 08B-1 Z=28 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 28 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 70 mm |
| Pitch diameter | 113.42 mm |
| Outer diameter | 118 mm |
| Total width | 7.2 mm |
| Crown circle diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 20.17 excl. VAT
/ Each
£ 24.20 incl. VAT
- Delivery usually within ( 2 ) days
