MECALINE 876301 P08B3009 4TR9 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P08B3009
Rubix:254A6901
EAN:3660338298776

Documents
Product details : MECALINE 876301 P08B3009 4TR9 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B3 - 09 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 9 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Pitch diameter | 37.13 mm |
| Outer diameter | 41 mm |
| Total width | 46 mm |
| Crown circle diameter | 41 mm |
Show UNSPSC/ECL@SS
£ 2.46 excl. VAT
/ Each
£ 2.95 incl. VAT
- Usually arrives within 14 working days
