Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
ISO code | 10B-1 |
Taper bush | 1210 |
Hub diameter | 60 mm |
Pitch diameter | 76.36 mm |
Outer diameter | 83 mm |
Material | C45 Steel |
Total width | 25 mm |
In stock: Next day delivery