MECALINE 857228 PMA10B2022 52-22 DUPLEX TAPER LOCK SPROCKET 22 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA10B2022
Rubix:254A7676
Manufacturer :857228
EAN:3660338124914


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 22 |
Documents
Product details : MECALINE 857228 PMA10B2022 52-22 DUPLEX TAPER LOCK SPROCKET 22 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B2 - 22 teeth (1610) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 22 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pitch diameter | 111.55 mm |
| Outer diameter | 118 mm |
| Total width | 25.5 mm |
| Crown circle diameter | 118 mm |
Show UNSPSC/ECL@SS
£ 12.09 excl. VAT
/ Each
£ 14.51 incl. VAT
- Usually arrives within 14 working days