MECALINE 857339 PMA16B2026 82-26 DUPLEX TAPER LOCK SPROCKET 26 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA16B2026
Rubix:254A7709
Manufacturer :857339
EAN:3660338126000

Documents
Product details : MECALINE 857339 PMA16B2026 82-26 DUPLEX TAPER LOCK SPROCKET 26 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 26 teeth (3020) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 26 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Hub diameter | 140 mm |
| Pitch diameter | 210.72 mm |
| Outer diameter | 221.6 mm |
| Total width | 51 mm |
| Crown circle diameter | 221.6 mm |
Show UNSPSC/ECL@SS
£ 74.77 excl. VAT
/ Each
£ 89.72 incl. VAT
- Usually arrives within 14 working days
